Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispenser Kit & Stand
See all 105 items in product family

Dispenser Kit & Stand

Item #: WBB378447

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 230.95
Product Information
Customer Review
Product Q&A
Accessories
Dispenser Kit & Stand

Dispenser stands are a perfect countertop alternative to organize a variety of wall mount cup and lid dispensers. Dispenser stands are available individually or as a kit with dispensers. Each stand will hold up to four San Jamar cup or lid dispensers in any configuration.

  • Allows for high volume dispensing in a small footprint.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC3620
    • MANUFACTURERS PART NUMBERC3620
    • DESCRIPTIONCup and Lid Dispenser Kit and Stand

    • TYPELid Dispenser Kit
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • CONSTRUCTIONSteel/Stainless Steel
    • CUP/LID SIZE6 - 24 oz.
    • INCLUDESKit: C3604, L3402/ C3200P, C3400P
    • TUBE LENGTH "23-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!