Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dimension™ Lid Towers, 18-3/4 h x 5-1/2 w x 13 d
See all 16 items in product family

Dimension™ Lid Towers, 18-3/4 h x 5-1/2 w x 13 d

Item #: WBB378507

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
Dimension™ Lid Towers

Dimension™ Lid Towers offer high capacity lid and straw organization. Combine them with the Dimension™ Beverage Center Cabinets for a complete beverage center.

  • Keep lids organized and easily accessible for customer use.
  • Countertop design allows you to move organizer to accommodate changing needs.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERL2202
    • MANUFACTURERS PART NUMBERL2202
    • DESCRIPTIONL2202 - Lid Towers 18¾ Inches x 5½ Inches x 13 Inches (476 x 140 x 330 mm)
    • WIDTH INCHES5-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES18-3/4
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!