Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Serving Bowls

133 Results

Free Shipping

Type

View All Type

Shape

Brand

View All Brand
View All Length
View All Material
View All Width
View All Height
View All Capacity
View All Color
133 Results
Compare
1
1
$55.80
Sold in packages of 6 / $9.30 ea
Ships in 2 Business Days

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$429.95
Ships in 5 Business Days

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$179.95
Ships in 5 Business Days

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
2
2
Minimum purchase quantity is 2
$275.95
Ships in 5 Business Days

Color

Black

Width

20 in

Height

6 in

Package Quantity

1

Compare
3
3
Minimum purchase quantity is 3
$179.95
Ships in 5 Business Days

Capacity

9 oz

Color

Brown

Width

17-1/2 in

Height

10-1/4 in

Compare
1
1
$389.70
Sold in packages of 6 / $64.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

1.7 qt

Color

Purple

Package Quantity

6

Material

Stainless Steel