Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Double Wall Oval Beehive Bowl 7.1 Qt - Pkg Qty 2

Stainless Steel Double Wall Oval Beehive Bowl 7.1 Qt - Pkg Qty 2

Item #: WBB214384

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 2

Price: $105.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Double Wall Oval Beehive Bowl 7.1 Qt

This oval bowl maintains temperatures- hot or cold . Double wall construction provides insulation to maintain proper food temperatures- hot or cold. Will not sweat. Requires no preheating or chilling. 7.1 quart capacity. Sold in package quantity of 2. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46568
    • LENGTH INCHES12-3/4
    • WIDTH INCHES10-3/5
    • DEPTH INCHES6-1/10
    • SHAPEOval
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES--
    • PACKAGE QUANTITY2
    • CAPACITY QUARTS7.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed