Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CER7 - Bowl, 60 Oz., 12" Dia., Ceramic, White
See all 35 items in product family

American Metalcraft CER7 - Bowl, 60 Oz., 12" Dia., Ceramic, White

Item #: WBB550372

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($111.80)

Price: $27.95
Product Information
Customer Review
Product Q&A
Bowl, 60 oz., 12" Dia., Ceramic, White

The Prestige collection of serving dishes, bowls, plates and platters are dishwasher safe and lead free. Use them individually or together. Many work with our IronworksTM stands. Choose from 40, 60 or 80 oz. bowls with uniquely shaped rims. Perfect for pasta, spectacular with salads. 60 oz. (1.8L) 12" (30.5 cm) Dia.

Product Specifications

    • BRANDAmerican Metal Craft Prestige Collection
    • MANUFACTURERS PART NUMBERCER7
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES3.25
    • COLORWhite
    • CONSTRUCTIONCeramic
    • CAPACITY60 oz.
    • STYLERound
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:66