

 |
Browse Display & Merchandise (8,262 Items) |
|
 |
Mirror Tray, 32" Dia., Octagon, Reversible |
| |
|
 |
|
 |
|
 |
|
|
|
Mirror Tray, 32" Dia., Octagon, Reversible
|
|
Sold by: globalindustrial.com
|
Availability: Out of stock, please check back soon.
Stock No: WBB511188
|
|
|
| List Price $358.70 Save 25% |
|
Price: $268.95
|
|
|
|
| |
| OUT OF STOCK. Sorry, this item is not available for sale until further notice. |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Mirror Tray, 32" Dia., Octagon, Reversible
Mirror Tray, 32" dia., octagon, scratch resistant, "hardcoat" protection, polished edges, reversible, mirrored on one side and black on the other, acrylic
|
| Product Specifications |
| MANUFACTURER PART NUMBER |
PT321 |
| PACKAGE QUANTITY |
Each |
| HEIGHT INCHES |
10.00 |
| BRAND |
Gourmet Display |
| TYPE |
Octagon |
| LENGTH INCHES |
9.00 |
| WIDTH INCHES |
9.00 |
| CATEGORY |
Mirror Tray |
| DIAMETER INCHES |
32 |
| CONSTRUCTION |
Acrylic |
| COLOR FINISH |
Mirror/Black |
|
|
|
|
|
|