

 |
Browse Display & Merchandise (8,261 Items) |
|
 |
Mirror Tray Set, (3) Square, Reversible |
| |
|
 |
|
 |
|
 |
|
|
|
Mirror Tray Set, (3) Square, Reversible
|
|
Sold by: globalindustrial.com
|
Availability: Out of stock, please check back soon.
Stock No: WBB511027
|
|
|
| List Price $138.55 Save 24% |
|
Price: $104.95
|
|
|
|
| |
| OUT OF STOCK. Sorry, this item is not available for sale until further notice. |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Mirror Tray Set, (3) Square, Reversible
Mirror Tray Set, (1) 7 1/2", (1) 9 1/2", (1) 11 1/2", square, reversible, mirrored on one side, black on one side, acrylic
|
| Product Specifications |
| PACKAGE QUANTITY |
Each |
| MANUFACTURER PART NUMBER |
PT2533 |
| COLOR FINISH |
Mirror/Black |
| CONSTRUCTION |
Acrylic |
| HEIGHT INCHES |
10.00 |
| WIDTH INCHES |
9.00 |
| LENGTH INCHES |
9.00 |
| TYPE |
Square (1) 7.5, (1) 9.5, (1) 11.5 |
| BRAND |
Gourmet Display |
| CATEGORY |
Mirror Tray |
|
|
|
|
|
|