Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Tray - 12" Diameter - Pkg Qty 12
See all 19 items in product family

Round Tray - 12" Diameter - Pkg Qty 12

Item #: WBB214043

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$17.25 each

Sold in packages of 12

Price: $207.00
Product Information
Customer Review
Product Q&A
Accessories
Round Tray - 12" Diameter

Special on the buffet line or at tableside. Mirror-finished 18-8 stainless steel. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47212
    • TYPETray
    • DEPTH INCHES3/4
    • COLORStainless
    • MATERIAL****Stainless Steel
    • DIAMETER INCHES12
    • STYLEImported
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed