Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MELSL112 - Endurance Bowl, 11" Dia., Slanted, Round, White
See all 63 items in product family

American Metalcraft MELSL112 - Endurance Bowl, 11" Dia., Slanted, Round, White

Item #: WBB550632

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($107.50)

Price: $21.50
Product Information
Customer Review
Product Q&A
Endurance™ Bowl, 11" Dia., Slanted, Round, White

Slanted round melamine bowls, Even close-up, these bowls and platters look like pure porcelain, yet they are manufactured from nearly indestructible melamine for long-lasting reliability in everyday performance. Not recommended for microwave use. Many fit our Ironworks stands. 112 oz. (3.3L) 12" Dia. x 6-1/2" H (30.5 x 16.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERMELSL112
    • DESCRIPTION112 Oz., 11" Dia.
    • HEIGHT INCHES7.625
    • COLORWhite
    • CONSTRUCTIONMelamine
    • STYLESlanted Round Bowl
    • DIAMETER INCHES11
    • CAPACITY112 Oz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed