Food Warmers & Display Cases
Finish
Length
Width
View All Width
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit, 19-3/4"W x 11-3/4"D x 9"H - Model A
Model #: WBB849481
1
1
Ships in 7 Business Days
Height
9 in
Width
19-3/4 in
Depth
11-3/4 in
Voltage
120 V
Compare
1
1
Ships in 5 Business Days
Width
11 in
Depth
6-1/8 in
Voltage
120 V
Watts
250 W
Compare
1
1
Ships in 3 Business Days
Height
12-3/8 in
Width
7-3/4 in
Depth
8-13/16 in
Voltage
120 V
Compare
2
2
Ships in 3 Business Days
Height
23-1/2 in
Width
14-1/2 in
Depth
19-1/2 in
Voltage
120 V
Compare
1
1
Free Shipping
Ships in 5 Business Days
Height
28-3/4 in
Width
14 in
Depth
19 in
Voltage
120 V
Compare
1
1
Ships in 7 Business Days
Height
16 in
Width
21 in
Depth
13 in
Voltage
120 V