Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Qt Soup Inset
See all 6 items in product family

7 Qt Soup Inset

Item #: WBB214290

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $101.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
7 Qt Soup Inset

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction - durable and easy to clean. Create more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Safe for direct food contact - will not affect color or flavor of foods. Dishwasher safe. Material thickness: 1.5mm. 7 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER8230010
    • DESCRIPTIONInset
    • DEPTH INCHES8-5/16
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • CAPACITY QUARTS7
    • DIAMETER INCHES10-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:21