Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Cover for 10 Qt Soup Inset - Brass Handle
See all 6 items in product family

Hinged Cover for 10 Qt Soup Inset - Brass Handle

Item #: WBB214294

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $73.95
Product Information
Customer Review
Product Q&A
Accessories
Hinged Cover for 10 Qt Soup Inset - Brass Handle

This optional hinge cover fits the 10 quart soup inset. Features brass knob.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER8261720
    • DESCRIPTIONBrass
    • DEPTH INCHES3
    • CONSTRUCTIONStainless Steel with Brass Knob
    • PACKAGE QUANTITY1
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:24