Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Cover for 10 Qt Soup Inset - Chrome Handle
See all 6 items in product family

Hinged Cover for 10 Qt Soup Inset - Chrome Handle

Item #: WBB214293

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hinged Cover for 10 Qt Soup Inset - Chrome Handle

This optional hinge cover fits the 10 quart soup inset. Features chrome knob.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER8261710
    • DESCRIPTIONChrome
    • DEPTH INCHES3
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES12
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed