Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chill It™ Food Pan, 1/2 Size, 6" Deep, Black, Nsf
See all 8 items in product family

Chill It™ Food Pan, 1/2 Size, 6" Deep, Black, Nsf

Item #: WBB506991

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Chill It™ Food Pan, 1/2 Size, 6" Deep, Black, Nsf

Chill-It⁜ Food Pan, refrigerant filled, 1/2 size, 6" deep, ABS plastic, stackable, black, NSF

Product Specifications

    • BRANDChill-Its
    • MANUFACTURERS PART NUMBERCI7004BK
    • TYPEhalf
    • COLORBlack
    • MATERIAL****ABS Plastic
    • SIZE7.25" x 13.5" x 11.25"
    • STYLERefrigerant Filled
    • PURPOSEStackable Food Pan
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed