Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar Mega Pump, 2 Pumps - P7400
See all 36 items in product family

San Jamar Mega Pump, 2 Pumps - P7400

Item #: WBB378402

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
San Jamar Mega Pump, 2 Pumps

Mega Pump is designed to handle thick and chunky condiments such as tartar sauce, blue cheese dressing and salsa. Bagged with header card.

  • Dispenses 1 ounce portions.
  • Includes 2 pumps.
  • Made of high impact plastic

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP7400
    • COLORWhite
    • CONSTRUCTIONHigh Impact Plastic
    • DISPENSES1 Oz.
    • PACKAGE QUANTITY2 Pumps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed