Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CH10 - Card Holder, 10" High, 2-5/8" Weighted Base
See all 21 items in product family

American Metalcraft CH10 - Card Holder, 10" High, 2-5/8" Weighted Base

Item #: WBB551369

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 30 ($81.60)

Price: $2.72
Product Information
Customer Review
Product Q&A
Card Holder, 10" High, 2-5/8" Weighted Base

Deluxe reservation stands & Card holders CH Series made of all stainless steel. Weighted base measures 2-5/8" (6.7 cm). RS Series made of stainless steel with heavy weighted base. Mirror finish, 3-5/8" base (9.2 cm). 10" high (25.4 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERCH10
    • HEIGHT INCHES10
    • COLORStainless
    • CONSTRUCTIONS/S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68