Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced Each - Pack of 3

American Metalcraft MNIMKR - Securit Tabletop Mini Chalkboard, 6" x 10", Mahogany Easel - Pkg Qty 3
See all 2 items in product family

American Metalcraft MNIMKR - Securit Tabletop Mini Chalkboard, 6" x 10", Mahogany Easel - Pkg Qty 3

Item #: WBB550992

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 6/3 ($197.70)

$32.95 each

Sold in packages of 3

Price: $98.85
Product Information
Customer Review
Product Q&A
Securit® Tabletop Mini Chalkboard, 6"W x 10"H, Mahogany Easel

Mini chalkboard. Reminiscent of school days, these little chalkboard styles get an A+. Mahogany. Pack of three.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERMNIMKR
    • WIDTH INCHES6
    • HEIGHT INCHES10
    • COLORMahogany
    • CONSTRUCTIONWood
    • STYLEChalkboard
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!