Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Aleco® ImpacDor® 4' x 8' Twin Panel Aluminum Impact Door

Item #: WB986270

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $917.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ImpacDor® AL-125-1 ALUMINUM IMPACT DOOR

Attractive, Lightweight and Economical Aluminum Service Door is suitable for variety of Commercial Applications.

The ImpacDor AL-125-1 is a double-acting door designed for food service, retail and grocery applications where an attractive and affordable traffic door is needed. The .063" thick gauge satin anodized aluminum construction allows drips, spills and smears to be easily wiped off, leaving a clean door surface. Door opens quickly and easily with adjustable tension, spring-loaded hinges that swing 90° in each direction for efficient traffic flow. Standard features include an 8-½"W x 11"H acrylic window and a formed swing edge. 1 Year Limited Warranty.

Optional larger windows, stainless steel push plates, .090" thick aluminum panels, 18 gauge stainless steel panels or decorative laminate finishes are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

  • WIDTH FEET4'0"
  • HEIGHT FEET8'0"
  • COLOR FINISHAluminum
  • ASSEMBLYUnassembled
  • BRANDAleco
  • CONSTRUCTIONSatin Anodized Aluminum
  • DOOR TYPEDouble Door
  • MANUFACTURERS PART NUMBER437049
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.