Offer something different to your customers with the frozen food and ice cream vending machine from Seaga. Capable of temperatures as low as -20°F and equipped with food safety features, rest assured that your items will be attractive and ready to vend. Rugged all steel design and triple pane heated glass combine with self-defrosting cycles to make this the best equipped frozen vending machine on the market.
Triple pane heated glass maintains a great view of your products, a key to maximum sales
3-point locking control panel and vend override safety switch
Totally adjustable self-defrosting cycles with fast cool down and recovery
Adjustable temperature control as low as -20°F
Sold-state, programmable LCD display with scrolling message
All shelves roll out and tilt for easy loading
Large capacity and selection
Multiple price capabilities, individual selection pricing available
Handy operator's guide and setup chart included
Heavy duty steel construction, powder coat paint finish
Note: Not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees F and/or 80% humidity or temperatures under 40 degrees F. Installations determined to be classified as Outdoor voids manufacture warranty.