Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
100% Pure Natural Bottled Spring Water Bottles, 8 Oz, 24/Carton

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

100% Pure Natural Bottled Spring Water Bottles, 8 Oz, 24/Carton

Item #: WBB32388

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $21.75 ea.
2 $17.75 ea.
3+ $16.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
100% Pure Natural Bottled Spring Water, 8-oz. Size, 24 Bottles/Carton

Bottled Spring Water
Stay hydrated. 100% pure natural spring water. Bottled at Springbrook Springs, Concord, N.Y. NOTE: This product cannot be returned.
24 Bottles per Carton
8-oz. Bottle

Product Specifications

    • BRANDOffice Snax®
    • DESCRIPTIONSpring Water
    • FLAVORWater
    • PACKAGE QUANTITY24
    • SIZE16.91 oz.
    • TYPEWater
    • MANUFACTURERS PART NUMBEROFX00023

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!