Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Melitta® One:One Decaf Coffee Pods, Skip the Buzz, 18 Pods/Box

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Melitta® One:One Decaf Coffee Pods, Skip the Buzz, 18 Pods/Box

Item #: WBB32264

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.25 ea.
2 $9.30 ea.
3+ $8.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Melitta® One:One Decaf Coffee Pods, Skip the Buzz
Melitta One: One Decaf Coffee Pods: Skip the Buzz
Individually foil wrapped and nitrogen flushed for the ultimate in freshness. Each pod is made with only 100% Arabica coffee. Sold 18 pods per box.

Product Specifications

    • BRANDMelitta® One
    • DESCRIPTIONOne: Arabica Beans
    • FLAVORSkip The Buzz Coffee
    • PACKAGE QUANTITY18
    • SIZE.3 oz.
    • TYPEDecaf Coffee
    • GRIND TYPEPods
    • MANUFACTURERS PART NUMBERMLA75413
    • COFFEE ROAST LEVELMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!