Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blower Wheel, 8-1/2" Dia. X 2-1/16"W, For Star, 2U-71500-06

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Blower Wheel, 8-1/2" Dia. X 2-1/16"W, For Star, 2U-71500-06

Item #: WBB1044456

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $184.95
Product Information
Customer Review
Product Q&A
Blower Wheel, 8-1/2" Dia. X 2-1/16"W, For Star, 2U-71500-06

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

    • BRANDStar
    • OEM PART NUMBER2U-71500-06
    • MANUFACTURERS PART NUMBER26-3467-STA
    • DESCRIPTIONBlower Wheel
    • DIAMETER INCHES8-1/2
    • BORE SIZE1/2"
    • WIDTH INCHES2-1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed