Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 6200 Round Two Stack Plate Dispenser - Up To 5" Heated
See all 167 items in product family

Lakeside® 6200 Round Two Stack Plate Dispenser - Up To 5" Heated

Item #: WBB241770

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,698.00 Save: up to 52%
Product Information
Product Q&A
Accessories
Lakeside® Round Two Stack Plate Dispenser - Up to 5 Heated

Two stack dispenser.  Adjust-a-Fit design allows diameter and height adjustments, without tools. Height adjustment springs detach and attach from inside the dispenser. High strength easy to clean stainless steel frame. Accommodates round plates. 

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER6200
    • DESCRIPTIONTwo Stack
    • TYPEHeated
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES39-3/4
    • DEPTH INCHES32
    • PLATE SHAPERound
    • PLATE SIZE INCHESUp to 5
    • CASTER TYPEAll Swivel
    • APPROVALNSF
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.