Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 867 Tray Drying Rack - 80 Tray Capacity
See all 4 items in product family

Lakeside® 867 Tray Drying Rack - 80 Tray Capacity

Item #: WBB241582

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,255.00 Save up to 45%
Price: $ 3,409.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Tray Drying Rack - 80 Tray Capacity

Tray Drying Rack has an 80 tray capacity. Designed to accommodate 14" x 18", 15" x 20", or 16" x 22" meal trays. All welded frame construction. Frame is 14 gauge square stainless steel tubing. Includes stainless steel removable tray holder sections that hold 7 trays each. Maximum tray height accommodated is 2-1/2".

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER867
    • TYPETray Drying Rack
    • WIDTH INCHES60-3/4
    • HEIGHT INCHES73-1/2
    • DEPTH INCHES23-1/4
    • PAN TRAY CAPACITY80
    • APPROVALNSF
    • CASTER TYPEAll Swivel
    • CASTERS5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed