Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco LDS-0 Two Piece Ladle W/ Short Handle, 1/2 oz, 8"L, Stainless Steel - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 259 items in product family

Winco LDS-0 Two Piece Ladle W/ Short Handle, 1/2 oz, 8"L, Stainless Steel - Pkg Qty 24

Item #: WBB1359907

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.68 each

Sold in packages of 24

Price: $16.32
Product Information
Customer Review
Product Q&A
Winco LDS-0 Two Piece Ladle W/ Short Handle, 1/2 oz, 8"L, Stainless Steel

1/2 Oz. Short Handle Two Piece Ladle.



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERLDS-0
    • DESCRIPTION8 Inches Handle, 1/2 Ounce, Short Handle Two Piece Ladle

    • LENGTH INCHES8
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless
    • PACKAGE QUANTITY24
    • CAPACITY OUNCES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed