Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MCW75 - Measuring Cup, 3/4 Cup, With Wire Loop Handle
See all 24 items in product family

American Metalcraft MCW75 - Measuring Cup, 3/4 Cup, With Wire Loop Handle

Item #: WBB552840

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 45 ($92.70)

Price: $2.06
Product Information
Customer Review
Product Q&A
Measuring Cup, 3/4 Cup, With Wire Loop Handle

Measuring cups, Stainless steel, Wire Handle 3/4 cup

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERMCW75
    • DESCRIPTIONMeasuring Cup W/Wire Handle
    • CONSTRUCTIONStainless Steel
    • CAPACITY6 Oz
    • COLOR FINISH--
    • STYLEMeasuring Cups
    • HANDLEWire Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:21