Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adcraft® Cast Aluminum Ice Scoop, 6", 12 Oz.

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Adcraft® Cast Aluminum Ice Scoop, 6", 12 Oz.

Item #: WBB1223237

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $8.60 ea.
2 $5.70 ea.
3+ $4.27 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Adcraft® Cast Aluminum Ice Scoop, 6", 12 Oz.

Ice simply slides off this smooth, mirror-finished scoop. Contoured handle comfortably fits adult hands. Cast aluminum provides an excellent weight-to-durability ratio. Utensils Type: Scoop; Material(s): Aluminum; Color(s): Aluminum.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERADCALS6
    • DESCRIPTIONCast Aluminum Ice Scoop, 6 Inches, 12 Ounces

    • LENGTH INCHES6
    • CONSTRUCTIONAluminum
    • SPECIAL FEATURES6 Oz.
    • CAPACITY OUNCES12
    • UTENSILS TYPEScoop

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Adcraft Cast Aluminum Ice Scoops

Your review: We use these ice scoops to load screws from boxes to machines. They are holding up and we are very pleased with them.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Which is lighter a scoop made of cast aluminum or one just made of aluminum?

Question Asked By: Keith , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed