Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft IS734 - Ice Scoop, 1/4 Cup (2 Oz.) Cap, 7-3/4" Long, 1-1/8" Deep
See all 49 items in product family

American Metalcraft IS734 - Ice Scoop, 1/4 Cup (2 Oz.) Cap, 7-3/4" Long, 1-1/8" Deep

Item #: WBB551794

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 38 ($89.30)

Price: $2.35
Product Information
Customer Review
Product Q&A
Ice Scoop, 1/4 Cup (2 oz.) Cap, 7.75" Long, 1-1/8" Deep

Ice Scoop, Cast Aluminum Scoop 7-3/4" L x 1-1/8" D (19.7 cm x 2.9 cm) 1/4 cup (59.14 mL) cap.

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERIS734
    • DESCRIPTIONIce Scoops, Cast Aluminum Scoop 7-3/4In L X 1-1/8In D, 1/4 Cup Cap

    • LENGTH INCHES7-1/2
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES1
    • CONSTRUCTIONcast aluminum
    • CAPACITY OUNCES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Which is lighter a scoop made of cast aluminum or one just made of aluminum?

Question Asked By: Keith , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result