Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Stick® Single Use Sensor Thermometers - Brown
See all 3 items in product family

T-Stick® Single Use Sensor Thermometers - Brown

Item #: WBB378556

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
T-Stick® Single Use Sensor Thermometers - Brown

T–Stick® Single Use Sensor Thermometers take the guessing out of cooking time–temperature sensitive foods. T–Sticks® show that different types of foods have been cooked to the required minimal internal temperatures. Once used, T–Sticks® can be saved as a permanent part of your HACCP records.

  • Single–use stick prevents cross–contamination.
  • Easy to read color–coded temperatures verify proper minimal internal temperatures in seconds.
  • Replaces expensive thermometers that are easily misplaced, not properly sanitized or regularly calibrated.
  • Shows your customers that you care to ensure their safety against food borne illnesses.
  • Ideal for batch testing.
  • 1pk = 250 T–Sticks®.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERTST9345
    • COLOR FINISHBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!