Speed T-Handle Set
See all 3 items in product family

Speed T-Handle Set

Item #: WBB640932

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
Speed T-Handle Set

Constructed with a lightweight aluminum sleeve for fast turning. A locking end holds sockets securely in place. The pivoting end is great to reach odd angles and offers greater versatility. A 3/8" drive end allows the speed T-handle to be used with a ratchet like an extension. The speed T-handle set includes 1/4" and 3/8" speed T-handles and a posi-lock adapter that allows the use of any 1/4" hex bit. Set is packaged in a blow-molded case.

Product Specifications

    • MANUFACTURERS PART NUMBERKTI-22001
    • BRANDK-Tool
    • DRIVE SIZE1/4" & 3/8"
    • TYPESpeed
    • CONSTRUCTIONAluminum
    • NUMBER OF PIECES2
    • LENGTH INCHES12
    • FOR USE WITH1/4" & 3/8" Drive Sockets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed