Slitting Saws
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
1/8"
Diameter
3 in
Compare
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 9/64" Face x 1" Hole,
Model #: WBB555538
1
1
Ships within 1 Business Day
Hole Diameter
1"
Number of Teeth
34
Blade Thickness
9/64"
Diameter
4 in
Compare
1
1
Ships in 5 Business Days
Hole Diameter
1"
Number of Teeth
36
Blade Thickness
1/8"
Diameter
3-1/2 in
Compare
1
1
Ships in 5 Business Days
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
1/16"
Diameter
3 in
Compare
1
1
Ships in 5 Business Days
Hole Diameter
1"
Number of Teeth
40
Blade Thickness
1/16"
Diameter
5 in
Compare
1
1
Ships in 5 Business Days
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
3/32"
Diameter
3 in