Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Paper Water Cups, 4 Oz. Size, 100 Cups/Bag, 50 Bags/Carton

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

White Paper Water Cups, 4 Oz. Size, 100 Cups/Bag, 50 Bags/Carton

Item #: WBB29434

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.95 Save up to 20%
Price: $195.44

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

White Paper Water Cups, 4 oz. Size, 100 Cups/Bag, 50 Bags/Carton

White Paper Water Cups
Flat bottom waxed cup. 100 cups per bag.
50 Bags per Carton
4 oz. Size
Sold in Carton quantity only. Price is per carton.

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBER404CT
    • TYPECold Beverage Cups
    • COLOR FINISHWhite
    • PACKAGE QUANTITY5000
    • CAPACITY4 oz.
    • CAPACITY OUNCES1/2 oz. - 5 oz.
    • MATERIALPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:23