Disposable Food Trays
Disposable trays are single-use food service items made from materials like paperboard or plastic. They provide a convenient and hygienic solution for serving food and beverages. Food trays often feature compartments or dividers to separate different food items and prevent mixing. They are lightweight, stackable, and easy to transport, making them suitable for various settings such as fast-food restaurants, cafeterias, catering events, and food delivery services.
Type
View All Type
Length
View All Length
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
Save $16.00 (21%)
Ships in 2 Business Days
Package Quantity
500
Color
White
Width
10 in
Height
8 in
Compare
1
1
Save $2.00 (3%)
Ships in 2 Business Days
Package Quantity
500
Color
Black
Width
8-3/16 in
Height
15/16 in
Compare
1
1
Ships in 2 Business Days
Package Quantity
500
Color
White
Width
8-3/16 in
Height
15/16 in
Compare
World Centric Fiber Trays, PLA Lined, PFAS Free, 1-Compartment, 9.1 x 7.1 x 0.7, Natural, 500/Carton
Model #: WBB2680728
1
1
Save $52.00 (31%)
Ships in 2 Business Days
Package Quantity
500
Color
Brown
Width
9.1 in
Height
0.7 in
Compare
1
1
Save $26.00 (25%)
Out of stock, expected on or around 05/27/2024
Package Quantity
1000
Color
Brown
Width
6-1/2 in
Height
1-5/8 in
Compare
1
1
Save $24.00 (26%)
Ships in 2 Business Days
Package Quantity
1000
Color
Brown