Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Dinnerware, Plates, 7" Diameter, White, 125 per Pack

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Plastic Dinnerware, Plates, 7" Diameter, White, 125 per Pack

Item #: WBB29301

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $21.25 ea.
3+ $20.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Plastic Dinnerware, Plates, 7" Diameter, White, 125 per Pack

Plastic Dinnerware, Plates
Sturdy, white plastic. 125 pieces per pack.
7" Diameter

Product Specifications

    • BRANDTablemate Products
    • DEPTH INCHES7
    • DESCRIPTIONPlastic Dinnerware, Plates
    • TYPEDinnerware-Plate, Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY125/Pack
    • DIAMETER INCHES7
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this plate compostable and recyclable?If so, what certifications do you have to validate?

Question Asked By: Lisa , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result