Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Bar Refrigerators

Bar Refrigerators are appliances specifically crafted to store and chill beverages, such as bottled drinks and cans. The refrigerators are available in different depth, height, and width options to suit an array of applications. Construction from materials like glass and steel ensure long term durability and efficient insulation. Different capacity amounts and adjustable shelves can fit items of varying sizes. Great for bars, restaurants, office break rooms, and more.
141 Results

Availability

Free Shipping

Special Price

Voltage

View All Brand
View All Type
View All Length
View All Width
View All Depth
View All Material
View All Height
View All Capacity
View All Color
View All Price
141 Results
Compare
BESTSELLER
1
1
$6,509.00
Ships in 70 Business Days

Depth

31-1/2 in

Height

62 in

Width

31-1/2 in

Capacity

33.25 ft³

Compare
BESTSELLER
1
1
$3,799.00
Free Shipping
Ships in 3 Business Days

Depth

26-1/2 in

Height

33-1/4 in

Width

64-3/8 in

Capacity

18.5 ft³

Compare
BESTSELLER
1
1
$4,599.00
Free Shipping
Ships in 3 Business Days

Depth

23-1/2 in

Height

32 in

Width

23-3/4 in

Capacity

37.5 Cases Bottle/55 Cases Cans ft³

Compare
Clearance
1
1
$1,589.00was $2649.00
Save $1060.00 (40%)
Ships within 1 Business Day

Depth

24-3/8 in

Height

35-3/8 in

Width

60-3/4 in

Capacity

2 Kegs ft³

Compare
1
1
$1,475.00
Ships in 6 Business Days

Depth

22-1/2 in

Height

34-3/8 in

Width

29-1/2 in

Capacity

5.8 ft³

Compare
1
1
$4,199.00
Free Shipping
Ships in 14 Business Days

Depth

22-1/4 in

Height

56-3/4 in

Width

21-1/2 in

Capacity

19 ft³