Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti Beverage Center, 17"W x 20-1/2"D x 33"H, Black/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Avanti Beverage Center, 17"W x 20-1/2"D x 33"H, Black/Stainless Steel

Item #: WBB916505

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $308.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Avanti Beverage Center, 17"W x 20-1/2"D x 33"H, Black/Stainless Steel

Beverage center offers a full-range temperature control, auto defrost, an interior light and adjustable/removable shelves. Reversible door swings left or right and features double-pane, tempered glass framed by stainless steel. The door handle is also made of stainless steel.

Product Specifications

    • BRANDAvanti
    • MANUFACTURERS PART NUMBERAVABCA31SSIS
    • DESCRIPTIONBeverage Center
    • CAPACITY CUBIC FEET3.1
    • WIDTH INCHES17
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES33
    • VOLTS110V
    • DOOR QUANTITY1
    • CONSTRUCTIONStainless Steel Frame/Glass Door/Stainless Steel Handle
    • APPLICATIONCommercial
    • TYPEBeverage Center
    • PACKAGE QUANTITY1
    • COOLING TYPEAuto Defrost
    • COLOR FINISHBlack/Stainless Steel
    • DOOR TYPEReversible
    • DESIGNFreestanding
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.