Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,346 Items)
Sub Category
Bar Equipment (447)
Remove
Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior
Remove

      Items
Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior


Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior
Email This Page Printer Friendly Version
Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB684367
Price: $1,035.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Summit Commercially Approved Solid Door Wine Cellar For Built-In Use, S/S Frame, WH Exterior

SUMMIT's SWC6BI solid door wine cellars are made in Europe with quality construction to meet commercial standards and provide long term storage of white wine in any residential or commercial setting. The SWC6WLBIFR is sized at just 24" wide, perfect for rooms with limited space but high standards. Store 50 of your finest bottles of white wine under the ideal conditions on scalloped chrome shelves. This low maintenance unit is conveniently auto defrost, with a seamless liner for easy cleanup. Designed for built-in use under counters, the SWC6WLBIFR can also function freestanding. It has a classic white exterior with a reversible solid door, perfect for preserving your collection without the interference of ambient light. This "FR" unit is fitted with a two-piece stainless steel door frame that can accept slide-in panels, allowing users to customize the door front with the look of their choice (panel size: 28 1/16" H x 23 1/16" W). A reversible handle in stainless steel and a front lock are included. For the customer that desires a perfectly sized wine cellar with trusted construction, the SWC6WLBIFR has it all. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.

Product Specifications
WIDTH INCHES 23.63
DEPTH INCHES 23-1/2
HEIGHT INCHES 33-1/4
VOLTAGE 115 V AC/60 Hz
MANUFACTURERS PART NUMBER SWC6WLBIFR
DOOR SWING RHD
DOOR FINISH Double Pane Tempered Glass
CAN STORAGE No
SHELF TYPE Scalloped
COMPRESSOR WARRANTY 5 Years
PARTS/LABOR WARRANTY 1 Year
ELECTRICAL SAFETY UL
THERMOSTAT TYPE Dial
BODY FINISH White
LIGHT Yes
DEFROST TYPE Automatic
ADJUSTABLE SHELF Yes
CAPACITY 5.5 Cu. Ft.
SHELF QUANTITY 3
AMPS 1.3
BRAND Summit Appliances
REFRIGERATION TYPE Refrigerator


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Bottle Cooler 64-2/5"W - Stainless Steel

Bottle Cooler 64-2/5"W - Stainless Steel

FREE Shipping
From $1,891.69
More Info
Add to Cart
True® TDB-24-48 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H

True® TDB-24-48 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H

From $3,211.00
More Info
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
(70)