Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, 36" Display Cabinet, 40842, Refrigerated, 36" X 21" X 32-1/2"

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Vollrath, 36" Display Cabinet, 40842, Refrigerated, 36" X 21" X 32-1/2"

Item #: WBB1226653

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,673.00
Product Information
Warranty
Customer Review
Product Q&A
Vollrath, 36" Display Cabinet, 40842, Refrigerated, 36" X 21" X 32-1/2"

Features:
  • Inside lighting strips located both at the top of the cabinet and underneath the upper shelf create optimum food display throughout cabinet
  • Attractively designed base allows display to be used either as a drop-in or as a freestanding countertop unit - use two or more units to create excellent heated/refrigerated merchandising display lineups
  • Dual fans circulate air throughout unit to ensure even temperature control
  • Triple-glazed front glass gives added strength and insulation
  • Lift-and-remove rear sliding doors for easy display changes and end of day cleaning
  • 12 1/4" (31.1 cm) bottom shelf depth to accommodate steam table pans, trays, bowls, or other display items
  • Top shelf - 7 1/2" (19 cm) depth
  • 120 Volt cord and plug - avoid complicated electrical installations
  • Digitally controlled thermostat for precise and consistent Set
  • Refrigerated units: 36° to 46° F (2° to 21° C) temperature range
  • Heated units: 104° to 158° F (40° to 70° C) temperature range
  • 3 year warranty on compressor.
Documents

Documents are in PDF format

Product Specifications

    • BRANDVOLLRATH
    • MANUFACTURERS PART NUMBER40842
    • DESCRIPTION36 Inches Curved Drop-In Refrigerated Display

    • WIDTH INCHES36
    • DEPTH INCHES21
    • HEIGHT INCHES32
    • AMPS3.4
    • WATTS400
    • TYPEDisplay Cabinet
    • APPROVALUS & Canada/ETL Sanitation
    • DIMENSIONS INCHES36 x 21 x 32 1/2
    • BOTTOM SHELF DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:25