Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,357 Items)
Sub Category
Display Cases (89)
Remove
Curved Glass Refrigerated Product Merchandiser CDR Series, 73-3/16"W - CDR6
Remove

      Items
Curved Glass Refrigerated Product Merchandiser CDR Series, 73-3/16"W - CDR6 Curved Glass Refrigerated Product Merchandiser CDR Series, 73-3/16"W - CDR6


Curved Glass Refrigerated Product Merchandiser CDR Series, 73-3/16"W - CDR6
Curved Glass Refrigerated Product Merchandiser CDR Series, 73-3/16"W - CDR6
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB383617
List Price $19,599.00    Save 64%
Price: $7,104.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CURVED DELI REFRIGERATED MERCHANDISER The Curved Deli Refrigerated Merchandiser enhances the display of cold products: Beverages to Salads, Bakery to Deli, Fruits to Nuts. CABINET CONSTRUCTION Cabinet exterior is constructed of heavy-duty black or white coated steel, with 14" stainless steel top. Cabinet interior constructed of heavy-duty coated steel and stainless steel floor. Choose from black, white or stainless finish. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Self-closing tempered sliding glass thermal pane doors with lock and stay open feature at cabinet rear provide convenient access to displayed product. Two tiers of adjustable with epoxy coated steel wire shelves are standard. Product is brilliantly illuminated with a fluorescent canopy light and two shelf lights suspended from adjustable epoxy coated shelves. Optional third shelf with light available. Optional mirrored interior sides (specify -20 when ordering). Load leveler legs are standard. REFRIGERATION Refrigeration system designed to provide optimum internal temperature and humidity for extended product life. Low velocity air cools with minimum drying. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Product Specifications
WIDTH INCHES 73
DEPTH INCHES 60
HEIGHT INCHES 12
COMPARTMENT WIDTH INCHES 67-1/2
COMPARTMENT DEPTH INCHES 25
COMPARTMENT HEIGHT INCHES 21
DESCRIPTION Display Merchandiser
WEIGHT LBS 696
MATERIAL Stainless Steel
SERIES CDR
BASE Painted
CAPACITY CUBIC FEET 27-5/8
MANUFACTURER PART NUMBER CDR6
COLOR White
CONSTRUCTION Steel & Glass
PACKAGE QUANTITY 1
COLOR FINISH Stainless Steel
HORSEPOWER 1/2
TYPE Sliding Doors
SHELF QUANTITY 2
AMPS 10.5
BRAND Beverage Air®
MANUFACTURERS PART NUMBER CDR6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


40" Open Display Merchandiser - Black

40" Open Display Merchandiser - Black

FREE Shipping
From $5,123.45
More Info
Add to Cart
True® TCGDZ-59 Curved Glass Dry/Refrigerated Bakery Case - 59-7/8"W X 35-1/2"D

True® TCGDZ-59 Curved Glass Dry/Refrigerated Bakery Case - 59-7/8"W X 35-1/2"D

From $10,864.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)