

 |
Browse Appliances: Refrigerators & Freezers (3,357 Items) |
|
 |
True® T-23F Freezer Reach-In 1 Section - 27"W X 29-1/2"D X 78-3/8"H |
| |
|
 |
|
 |
|
 |
|
|
|
True® T-23F Freezer Reach-In 1 Section - 27"W X 29-1/2"D X 78-3/8"H
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB454377
|
|
|
|
Price: $3,284.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Freezer, Reach-in, one-section, -10° F, (3) shelves, stainless steel front & exterior, aluminum ends, white aluminum interior with stainless steel floor, (1) s/s hinged door with lock, dial thermometer, 4" castors, 1/3HP, 115v/60/1-ph, NEMA 5-15P, 7.2 amps, Energy Star rated, MADE IN USA.
|
| Product Specifications |
| WIDTH INCHES |
23-3/4 |
| DEPTH INCHES |
23-1/2 |
| HEIGHT INCHES |
33-1/4 |
| VOLTAGE |
115 V AC/60 Hz |
| NEMA |
5-15P |
| PACKAGE QUANTITY |
1 |
| HERTZ |
60 |
| PHASE |
1 |
| MANUFACTURERS PART NUMBER |
T-23F |
| CABINET FINISH |
"Stainless Steel, CSS" |
| CAPACITY CUBIC FEET |
5-1/8 |
| HANDLE TYPE |
Towel Bar Handle |
| DEFROST |
Cycle |
| ADJUSTABLE SHELVES |
Yes |
| SHELF TYPE |
Glass |
| THERMOSTAT |
Dial |
| COMPRESSOR WARRANTY |
5 Years |
| THERMOSTAT TYPE |
Dial |
| DEFROST TYPE |
Cycle |
| WARRANTY |
1 Year Parts & Labor |
| BRAND |
True® |
| VOLTS |
115 |
| HORSEPOWER |
1/3 |
| TYPE |
Reach In |
| AMPS |
1.3 |
| SHELF QUANTITY |
3 |
| DOOR QUANTITY |
1 |
|
|
|
|
|
|