Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Undercounter Refrigerators

Undercounter refrigerators are designed to fit beneath counters and between cabinets to keep ingredients, beverages, and prepped foods cool and easily accessible. The adjustable shelves provide flexible storage, and the digital temperature control ensures precise cooling. The undercounter refrigerators are designed for restaurants, bars, and catering businesses.
153 Results

Availability

Free Shipping

Special Price

Brand

View All Brand
View All Voltage
View All Type
View All Depth
View All Width
View All Height
View All Capacity
View All Color
153 Results
Compare
1
1
$1,075.00
Ships in 6 Business Days

Capacity

5.5 ft³

Height

33-1/4 in

Depth

23-1/2 in

Width

23-3/4 in

Compare
BESTSELLER
1
1
$1,549.00
Ships Same Day

Capacity

11.2 ft³

Height

35-1/5 in

Depth

29-1/2 in

Width

48 in

Compare
1
1
$765.00
Ships in 6 Business Days

Capacity

5.5 ft³

Height

32-5/8 in

Depth

23 in

Width

23-5/8 in

Compare
1
1
$1,225.00
Ships in 6 Business Days

Capacity

5.5 ft³

Height

32 in

Depth

23-1/2 in

Width

23-3/4 in

Compare
1
1
$2,699.00
Free Shipping
Ships in 3 Business Days

Capacity

5.13 ft³

Height

33-1/2 in

Depth

23-1/2 in

Width

23-3/4 in

Compare
1
1
$2,599.00
Free Shipping
Ships in 14 Business Days

Capacity

7 ft³

Height

55 in

Depth

35-1/4 in

Width

96-1/4 in