

 |
Browse Appliances: Refrigerators & Freezers (3,357 Items) |
|
 |
True® GDM-49FC Floral Merchandiser 2 Section - 54-1/8"W X 29-7/8"D X 78-5/8"H |
| |
|
 |
|
 |
|
 |
|
|
|
True® GDM-49FC Floral Merchandiser 2 Section - 54-1/8"W X 29-7/8"D X 78-5/8"H
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB454678
|
|
|
|
Price: $3,656.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Floral Merchandiser, two-section, (4) shelves, black exterior & interior w/300 stainless steel floor, (2) Low-E thermal glass hinged doors, low UV emitting fluorescent lighting, 1/2 HP, 115v/60/1-ph, NEMA 5-15P, 7.3 amps, MADE IN USA.
|
| Product Specifications |
| WIDTH INCHES |
20 |
| DEPTH INCHES |
23-1/2 |
| HEIGHT INCHES |
32 |
| VOLTAGE |
115 V AC/60 Hz |
| DEFROST |
Automatic |
| ADJUSTABLE SHELVES |
Yes |
| SHELF TYPE |
Glass |
| THERMOSTAT |
Dial |
| COMPRESSOR WARRANTY |
5 Years |
| THERMOSTAT TYPE |
Dial |
| DEFROST TYPE |
Automatic |
| WARRANTY |
1 Year Parts & Labor |
| BRAND |
True® |
| VOLTS |
115 |
| AMPS |
1.4 |
| SHELF QUANTITY |
3 |
| DOOR QUANTITY |
2 |
| TYPE |
Floral |
| HORSEPOWER |
1/2 |
| NEMA |
5-15P |
| PACKAGE QUANTITY |
1 |
| HERTZ |
60 |
| HANDLE TYPE |
Pro Handle |
| CAPACITY CUBIC FEET |
4-1/8 |
| PHASE |
1 |
| MANUFACTURERS PART NUMBER |
GDM-49FC |
| CABINET FINISH |
Black |
|
|
|
|
|
|