Undercounter Freezers
Availability
Free Shipping
Special Price
Type
Voltage
Brand
Capacity Range (Cu Ft)
Depth
Width
Height
Color
Price
Height
35-1/2 in
Capacity
5.5 ft³
Width
27 in
Number of Doors
1
Height
78-1/2 in
Capacity
16 ft³
Width
52 in
Number of Doors
2
Height
75-1/4 in
Capacity
13.75 ft³
Width
27-1/2 in
Number of Doors
1
Height
78-1/4 in
Capacity
12 ft³
Width
51-1/4 in
Number of Doors
2
Height
78-1/4 in
Capacity
12 ft³
Width
51-1/4 in
Number of Doors
4
Height
45-1/2 in
Capacity
17.13 ft³
Width
60 in
Number of Doors
2
Height
75-1/4 in
Capacity
13.75 ft³
Width
27-1/2 in
Number of Doors
1
Height
29-3/4 in
Capacity
20.6 ft³
Width
26-1/4 in
Number of Doors
2
Height
78-1/2 in
Capacity
7 ft³
Width
78 in
Number of Doors
3
Height
55 in
Capacity
7 ft³
Width
96-1/4 in
Number of Doors
6
Height
69-1/4 in
Capacity
15.75 ft³
Width
29 in
Number of Doors
1
Height
36 in
Capacity
12.7 ft³
Width
51 in
Number of Doors
2
Height
36 in
Capacity
9.19 ft³
Width
38 in
Number of Doors
1
Height
36 in
Capacity
16 ft³
Width
63 in
Number of Doors
2
Height
43-1/4 in
Capacity
7.25 ft³
Width
60-1/4 in
Number of Doors
1
Height
41-3/4 in
Capacity
21.5 ft³
Width
72 in
Number of Doors
3
Height
36 in
Capacity
6.82 ft³
Width
30 in
Number of Doors
1
Height
69-1/4 in
Capacity
15.75 ft³
Width
29-1/2 in
Number of Doors
1
Height
45-1/2 in
Capacity
21.5 ft³
Width
72 in
Number of Doors
2
Height
33-1/4 in
Capacity
5.13 ft³
Width
23-3/4 in
Number of Doors
2
Height
37 in
Capacity
16 ft³
Width
60-1/4 in
Number of Doors
2
Summit Appliance Built In Undercounter ADA Freezer, Solid Door, 2.68 Cu. Ft., White
Height
32 in
Capacity
2.68 ft³
Width
19-3/4 in
Number of Doors
1
Height
35-1/2 in
Capacity
11.2 ft³
Width
48 in
Number of Doors
2