Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Combination Audible Visual (144)
Remove
Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire
Remove

      Items
Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire


Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire
Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790208
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Edwards Signaling, EG1RF-VM, Genesis Strobe, Multi-Cd, Red, Marked Fire

Genesis wall strobes offer 15 to 17 candela output, which is selectable with a conveniently-located switch on the side of the device. The candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering.

Product Specifications
CONSTRUCTION Plastic
DESCRIPTION Strobe,
MANUFACTURERS PART NUMBER EG1RF-VM
MOUNT TYPE Surface Or Flush, Wall
BRAND Edwards
SIGNAL TYPE Strobe
TO BE USED WITH EG1
APPROVALS UL, ULC, CSFM
COLOR Red


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal AV1-120A Light/sounder combination, flashing, 120VAC, Amber - AV1-120A

Federal Signal AV1-120A Light/sounder combination, flashing, 120VAC, Amber - AV1-120A

From $130.95
More Info
Add to Cart
Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B

Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B

From $100.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)