Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Size Fabricated Sink, Three Compartment, 20L x 24W Bowls
See all 30 items in product family

Super Size Fabricated Sink, Three Compartment, 20L x 24W Bowls

Item #: WBB569212

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,500.00 Save up to 42%
Price: $ 4,357.00
Product Information
Customer Review
Product Q&A
Accessories
Super Size Fabricated Sink, Three Compartment, W/Left & Right-Hand Drainboards, 36 x 108 x 36

Features:

  • Super Size Fabricated Sink
  • Three Compartment
  • W/Left & Right-Hand Drainboards
  • 30" Front-To-Back X 20" Wide Sink Compartment
  • 14" Deep
  • W/Tile Edge Splash
  • Full Skirt
  • S/S Bullet Feet
  • 16/300 Stainless Steel
  • 24" Drainboards
  • Overall 36" F/B X 108" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES44
    • LENGTH INCHES108
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • WIDTH INCHES36
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES4
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBERK7-3-2030-24RL
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES30
    • DRAINBOARD LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!