Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Lustertone Classroom Sink, DRKAD371760L4

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Elkay, Lustertone Classroom Sink, DRKAD371760L4

Item #: WBB380360

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,329.00 Save up to 47%
Price: $ 710.00
Product Information
Customer Review
Product Q&A
Elkay Lustertone Classroom Sink, DRKAD371760L4

FTN W/SNK BWL, 4 hole, 18 gauge, 6.5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 2 Bowls
  • Min. Cabinet Size: 42
Lustertone sink and fountain bowl combination feature highest quality sink bowls seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Drain Openings: 3-1/2 in large bowl, 2 in fountain bowl. Slotted hole allows for vandal-resistant bubbler.

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY2
    • BRANDElkay
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES10-11/16
    • LENGTH INCHES26-3/8
    • MINIMUM CABINET SIZE42
    • STEEL GAUGE18
    • STYLELeft
    • WEIGHT LBS17.5
    • WIDTH INCHES45
    • BASIN DEPTH INCHES6.5
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES4
    • COMPARTMENT QUANTITY2
    • MANUFACTURERS PART NUMBERDRKAD371760L4
    • MOUNTING TYPETop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed