Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Gourmet Lustertone Sink, LRAD2219451
See all 89 items in product family

Elkay Gourmet Lustertone Sink, LRAD2219451

Item #: WBB480867

Sold By: globalindustrial.com

Out of stock, expected on or around 01/29/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $780.00 Save: up to 47%
Price: $410.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Elkay Gourmet Lustertone Sink, LRAD2219451
SINK BOWL, 1 hole, 18 gauge, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 27

Documents are in PDF format

Product Specifications

  • APPLICATIONKitchen
  • BASIN QUANTITY1
  • BASIN WIDTH INCHES14
  • BRANDElkay
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES4-1/2
  • LENGTH INCHES22
  • MINIMUM CABINET SIZE27
  • SIDE SPRAYNo
  • STEEL GAUGE18
  • WIDTH INCHES19-1/2
  • BASIN DEPTH INCHES4.5
  • BASIN LENGTH INCHES18
  • SHAPERectangular
  • ADA COMPLIANTNo
  • FAUCET HOLES1
  • MANUFACTURERS PART NUMBERLRAD2219451
  • INCLUDESSink
  • COLOR FINISHStainless Steel
  • PULL-OUT SPRAYNo
  • MOUNTING TYPEDrop-In
  • SOUND DEADENINGFull Spray

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.