Bathroom Sinks
Availability
Brand
Length
Material
Depth
Width
Color
Price
Length
18-1/2 in
Width
17 in
Faucet Holes
3
ADA Compliant
Yes
Length
20-1/2 in
Width
18-1/4 in
Faucet Holes
3
ADA Compliant
Yes
Length
20 in
Width
27 in
Faucet Holes
3
ADA Compliant
Yes
Length
19-5/8 in
Width
22-7/8 in
Faucet Holes
3
ADA Compliant
Yes
Length
19-5/8 in
Width
22-7/8 in
Faucet Holes
1
ADA Compliant
No
Length
19.3 in
Width
16-1/4 in
ADA Compliant
Yes
Material
Vitreous China
Length
19-5/8 in
Width
22-7/8 in
Faucet Holes
1
ADA Compliant
No
Length
21.3 in
Width
17-1/4 in
ADA Compliant
Yes
Material
Vitreous China
Length
20-1/2 in
Width
18-1/4 in
Faucet Holes
1
ADA Compliant
Yes
Length
20-7/8 in
Width
18 in
Faucet Holes
3
ADA Compliant
Yes
Length
19-1/8 in
Width
19-1/8 in
Faucet Holes
3
ADA Compliant
Yes
Length
20-7/8 in
Width
18 in
Faucet Holes
3
ADA Compliant
Yes
Length
19-5/8 in
Width
22-7/8 in
Faucet Holes
3
ADA Compliant
No
Length
23.8 in
Width
14-3/8 in
ADA Compliant
Yes
Material
Vitreous China
Length
20-7/8 in
Width
18 in
Faucet Holes
1
ADA Compliant
Yes
Length
19.25 in
Width
13-1/4 in
ADA Compliant
Yes
Material
Vitreous China
Length
19.3 in
Width
16-1/4 in
ADA Compliant
Yes
Material
Vitreous China