Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,083 Items)
Sub Category
Scrub Sinks (65)
Remove
Sloan ESS-3200-H-ADT Scrub Sink
Remove

      Items
Sloan ESS-3200-H-ADT Scrub Sink Sloan ESS-3200-H-ADT Scrub Sink


Sloan ESS-3200-H-ADT Scrub Sink
Sloan ESS-3200-H-ADT Scrub Sink
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB252780
List Price $20,117.00    Save 41%
Price: $11,945.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sloan ESS-3200-H-ADT Chrome

Electronic Scrub Sink

  • Deluxe Double Station Scrub Sink with Shower Spray Head 2.2 gpm 8.3 Lpm max.
  • Above Deck Thermostatic Mixing Valve - MIX-139-A supplied Two Mixing Valves supplied - one for each station
Product Specifications
LENGTH INCHES 64
WIDTH INCHES 25-5/16
HEIGHT INCHES 51-7/8
CONSTRUCTION 304 Stainless Steel
BACKSPLASH HEIGHT INCHES --
BRAND Sloan
COLOR FINISH Chrome
COMPARTMENT DEPTH INCHES 11-1/8
COMPARTMENT LENGTH INCHES 59-13/16
COMPARTMENT QUANTITY 1
COMPARTMENT WIDTH INCHES 19-3/8
MANUFACTURERS PART NUMBER ESS-3200-H-ADT
SPRAY HEAD Shower Spray Head (2.2 gpm/8.3 Lpm max)
STEEL GAUGE 14
TEMPERATURE MIX VALVE Above Deck Thermostatic
WEIGHT LBS 340


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

From $4.21
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)