Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BLSMA510BU - Securit Chalk Markers, Rain & Smear Proof, Blue, 2 Pack
See all 11 items in product family

American Metalcraft BLSMA510BU - Securit Chalk Markers, Rain & Smear Proof, Blue, 2 Pack

Item #: WBB551000

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($105.30)

Price: $8.10
Product Information
Customer Review
Product Q&A
Securit®Chalk Markers, Rain & Smear Proof, Blue (Blister 2 Pack)

The secret to great signs is not so much the artists' talent but the tools employed. These markers write on all Securit®chalkboards, glass, mirrors, plastics, metal and all other non-porous services. They are resistant to rain, smear-proof, and clean with just water and cloth. With this fabulous assortment of markers, anyone can create attractive marketing displays! Blue Small Model Blister 2 Pack

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERBLSMA510BU
    • HEIGHT INCHES5-5/8
    • STYLESmall Tip
    • COLORBlue
    • WIDTH INCHES0.625
    • MATERIAL(S)Plastic
    • LENGTH INCHES5/8
    • FOR USE WITHFor Use On All Non-Porous Surfaces

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!